Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775821

MPN #: HL1001

BVA Hydraulics Low Profile Hydraulic Cylinder HL1001, 10 Ton, 1.5" Stroke

Product Description
BVA HL1001 Low Profile Cylinder is 10 tons 1.5 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder Kit (HL Series)

Features:
  • Made of high quality steel
  • Compact design for use in confined spaces
  • Includes stackable 1", 2", and 3" aluminum adapters that conveniently snap into the base of the ram
  • Rod wiper seals out dirt & contaminations
  • Specially designed rectangular return spring ensures smooth retraction and long life
  • Industrial hard-chrome plated ram eliminates scratching & corrosion
  • 10 tons 1.5 strokes low profile cylinder
  • Compare to Enerpac RCS-101; Compare to SPX Power Team RSS101
PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width30 in
Height1/2 in
Weight6 lbs
Collapsed Height3.48
Stroke1.5 in
Diameter2.75
Extended Height4.98
Cylinder Bore Diameter1.73

Product Details

Cylinder Effective Area (In²)2.35 in²
Internal Pressure at Capacity8511 psi
DescriptionLow Profile Hydraulic Cylinder
Manufacturers Part NumberHL1001
Cylinder Capacity (Tons)10 tons
BrandBVA Hydraulics
Oil Capacity (In³)3.53 in