UNEX 99S4R122X48 Span Track Gravity Flow Roller Lane 48"Dx12"W
|
Questions & Answers (0)
Product Description
Drop-In Gravity Flow Roller Track
Designed to fit any standard pallet racks, these roller tracks drop onto the rack's step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and ensures stock rotation. Requires no tools or hardware to assemble. Features 3/4" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. Includes built-in end stops for safety and label holders at both ends. Load capacity is 50 lbs./ft. Decking adds 15/16" to height of step beam.
Designed to fit any standard pallet racks, these roller tracks drop onto the rack's step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and ensures stock rotation. Requires no tools or hardware to assemble. Features 3/4" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. Includes built-in end stops for safety and label holders at both ends. Load capacity is 50 lbs./ft. Decking adds 15/16" to height of step beam.
PRICE
$89.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 48 in |
| Height | 2-11/16 in |
| Weight Capacity | 200 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Shelf Capacity | 200 lbs |
| Color | Silver |
| Track Configuration | Roller |
| Material | Aluminum |
| Manufacturers Part Number | 99S4R122X48 |
| Brand | UNEX |