are designed to install between all standard Pallet Rack Beams. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. These roller tracks feature 3/4" diameter aluminum rollers with a galvanized steel track frame. Rollers are spaced on 2 centers. 50 lbs./ft. load capacity.
UNEX 99S2R122X42 Span Track Carton Flow Low Profile Lane 41-5/8"D x 12-3/4"W for 2-3/4" W Step Beams
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. These roller tracks feature 3/4" diameter aluminum rollers with a galvanized steel track frame. Rollers are spaced on 2 centers. 50 lbs./ft. load capacity.
Overall Dimensions: 41.-5/8" long x 12-3/4" wide with 2" roller spacing. Use hangers to rest in between the beams in pallet racking to make up to 48" length. Required Hangers (sold separately). Global Item # 796945. Two hangers required per track.
are designed to install between all standard Pallet Rack Beams. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. These roller tracks feature 3/4" diameter aluminum rollers with a galvanized steel track frame. Rollers are spaced on 2 centers. 50 lbs./ft. load capacity.
PRICE
$87.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 41-5/8 in |
| Height | 3 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Track Configuration | Roller |
| Type | Carton Flow Lane |
| Shelf Capacity | 200 lbs |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 99S2R122X42 |
| Brand | UNEX |