Model # :WB242160
MPN #: WBIRNW5820
Black Recycled Can Liners - 55 to 60 Gallon, 2.00 Mil, 100/Case
|
Questions & Answers (0)
Product Description
Recycled can liners are made using 75% recycled plastic. Garbage bag's flat bottom design holds up to 30% more than star bottom can liners, also eliminates weak spots on bottom seal. Garbage can liners are individually folded and sold in self-dispensing boxes for easy storage and retrieval. 55 to 60 gallon capacity; 2 mil thick. Sold in carton quantites of 100.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 58 in |
| Thickness | 2 mil |
Product Details
| Type | Heavy Duty |
| Capacity | 60 gal |
| Material | LLDPE/LD Blend |
| Package Quantity | 100 |
| Color | Black |
| Application | Liquids, Kitchen Waste |
| Manufacturers Part Number | WBIRNW5820 |