Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB3140017

MPN #: LR5-302LJBW-RYG

Patlite® LR5 LED Signal Tower Light w/ L-Bracket, Flashing/Buzzer, 24V, Red/Amber/Green

Product Description
Next generation signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications.

Features:
  • Re-designed lens and improved module construction delivering bright, even light for visibility from further distances. (2000mcd output)
  • Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR5 DC24V: 85dB at 1m)
  • A sleek, smooth form factor and a rugged body construction for performance in harsh environments
  • A modular, "Twist and Lock", design to easily customize and field configure LED units and sound modules
  • Off-White Body Colour


PRICE
$389.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1-15/16 in

Product Details

Flash Rate/Minute60
Lens Color FamilyClear
ColorMulti-colored
Operating Temperature-20°C - +50°
Mounting LocationPole
Voltage24 V
Protection RatingIP54
Made in the USAYes
Light SourceLED
DescriptionLR5 LED Signal Tower Light w/ L-Bracket
Package Quantity1
Manufacturers Part NumberLR5-302LJBW-RYG
LED Color FamilyRed/Amber/Green
BrandPatlite