Edwards Signaling 270LEDSG240A SMD Steady LED Module And Light Source Green 240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lens Color Family | Green |
| Voltage | 240 V |
| Light Source | LED |
| Description | LED Module |
| Color | Green |
| Manufacturers Part Number | 270LEDSG240A |
| LED Color Family | Green |
| Brand | Edwards Signaling |
Related Products
Federal Signal LSLD-024G Litestak; LED light module, 24VDC, Green - LSLD-024G Federal Signal's Litestak® status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360° radius. The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator. Light modules come complete with a 100,000-hour LED lamp; LED light output coordinates with the module's impact-resistant polycarbonate lensing. LED ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Red/Green/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Gray base Red/Green/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...