Commercial LED CLF4-STRAIGHT ARM-Q Straight Arm Mount for 100/150W LED Flood Lights, Bronze
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7.13 in |
| Width | 6.13 in |
| Height | 3.5 in |
Product Details
| Mounting Location | Straight Arm |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Bronze |
| Manufacturers Part Number | CLF4-STRAIGHT ARM-Q |
| Brand | Commercial LED |
Related Products
The 8' 70 watt Commercial LED Vapor Tight light with Tunable CCT & Power offers energy efficient LED design with long life and high output. They are power (50-60-70w) and color (3500-4000-5000k) adjustable. Features: Heavy Duty Grey Plastic Housing Polycarbonate, Non-Yellowing Optical Lens High Luminous Efficiency Slotted Iron Board for Excellent Heat Dissipation 0-10V Dimming Operational Temperature Range -4°F to 113°F (-20°C to 45°C) IP65 Rated, IK08 Rated 50,000 Hour Lifetime Rating 5-Year Limited Warranty Beam Angle: 120° ETL Certified And DLC Listed Origin: China
Sunlite® Vaporproof Industrial Fixtures are the ultimate solution for your outdoor lighting needs. Fixture body and protective cage are made from rust-proof aluminum. Light bulb is protected inside a vapor tight clear glass jar. Installation hardware and instructions are included. Features: Vaporproof Jar - This rugged Vaporproof Jar fixture is built for years of reliable service. Industrial grade materials meet functional design. Medium Base - Single Medium Base socket (E26) for use with 100 watt (max) A19 bulb (not Included). Wall Mount - Designed for Wall Mounting to a standard ...
The CPANL™ LED Fully Switchable Flat Panel with Flush Mount Bracket features an integrated driver that allows CPANL™ to be suspended, direct surfaced mounted (accessory sold separately) or integrated into a t-grid ceiling. Its adjustable lumen output (ALO) feature adds to the panel's flexibility by allowing you to choose between three-lumen options with a simple switch. And now, CPANL™ also has a switchable color temperature which allows you to select either warm, medium or cool temperatures. CPANL™ is ideal for applications such as schools, commercial office, retail ...
The EVHC series is a high lumen output emergency lighting unit designed for high mounting height applications, Offers 67' spacing on a 16' mounting height, Fully Adjustable High-Output 6W LED lamps, High impact flame rated & UV stable white thermoplastic housing, Environmentally friendly long-life cycle lithium iron phosphate battery, Damp location listed 10-40 degrees C, Conduit entry from top & both sides, Wall or ceiling mount
The Commercial LED 2x2 Emergency Battery Backup backlit panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. Features: Adjustable Wattage (20/30/40W) Adjustable CCT (3500/4000/5000K) No LGP - Non-Yellowing Optical Lens White Finish Back-lit LED Technology Flicker-free High Light Efficiency 110 Lm/W 120-277V >0.9 PF >80 CRI 0-10V Dimming Sensor Ready with JD Item# LSENSORPIROCC Suitable for Recessed and Suspended Mounting DLC Listed UL Listed 5-Year Warranty Emergency ...