Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Straits Lighting

Model # :WBB2178430

MPN #: 17100933

Straits 17100933 LED Retrofit Kit, 120W, 16993 Lumens, 5000K, (400 HID Replacement)

Product Description
Features:
  • Energy efficient 120W LED Retrofit Kits replace 300W HID/HPS
  • Designed to retrofit into any HID and HPS fixture
  • Enhanced efficiency for greater savings (up to 80%)
  • Custom fabricated brackets allow easy installation
  • CREE LED chips
  • 6year warranty
  • UL Certified
  • DLC Listed
  • External Driver Width: 2-11/16
  • External Driver Length: 8-5/8
  • External Driver Height: 1-1/2


The Straits Lighting LED Retrofit Kit is designed to retrofit into any HID fixture using custom fabricated brackets. Widely used in street light fixtures, high bay fixtures, shoebox fixtures, wall pack fixtures, canopy fixtures, and flood lights. Retrofit Kits are the perfect tool for accessing the cost
  • savings and low maintenance of LED lighting, without replacing entire fixtures. External driver included. Not useable with dimmers.

  • PRICE
    $389.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9.97 in
    Width5.5 in
    Height3.1 in

    Product Details

    TypeLED Light
    Lamp IncludedYes
    Average Life70000 hr
    Color Temperature5000 K
    ColorGray
    CRI>75
    Beam Angle120 °
    Mounting LocationRecessed
    Wattage120 W
    Lamp CodeRetrofit Kit
    Voltage90/295 V
    Package Quantity1
    Manufacturers Part Number17100933
    Base TypeBracket
    Lumens16993
    ShapeRetrofit Kit
    BrandThe Straits Lighting
    Replaces300 HID
    Ballast TypeExternal