Brady® Lockout Tag- Danger Do Not Operate Lock-Out Tag, 2 Sided, 10/Pkg, Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Withstands moisture, grease and dirt. Lockout Tags.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Material | Vinyl |
| Package Quantity | 10 |
| Description | Danger Do Not Operate Lock-Out Tag |
| Color | Multi-colored |
| Manufacturers Part Number | LT10 |
| Brand | Brady |