Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428434

MPN #: 8021

American Forge & Foundry Lube Adapter, 90 Degree, QD

Product Description
American Forge and Foundry 90 Degree quick disconnect lube adapter for hand-operated grease guns only. Reach hidden fittings in shoulders and confined areas. 0.24" greasing end diameter. Locking sleeve. 1 Year Limited Warranty.

PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8021
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr