Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428428

MPN #: 8027

American Forge & Foundry Needle Adapter, 1-1/2"

Product Description
American Forge and Foundry 1-1/2" needle adapter for hand-operated grease guns only. Use to dispense a fine line of grease. Reach flush or hidden hydraulic type fittings. 1/8" NPT threads. 1 Year Limited Warranty.

PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8027
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr