Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2473716

MPN #: DKSC

Tarter Dog Kennel Shade Cover, 10'W x 10'L, Black

Product Description
Tarter's Dog Kennel Shade provides years of reliable protection from the elements for dogs and other small kenneled animals. No tools are required for fast, simple installation.

Features:
  • Optional kennel shade is super-tough polypropylene U.V.-stabilized fabric
  • Shade provides protection from sun and serves as a lightweight security cover for your pets and possessions
  • Shade measures 10' x 10' and have grommets for easy installation without tools (zip-ties included)
Please Note: This unit is a kennel shade cover only. Kennel is sold separately.

PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width120 in
Height1/4 in
Weight4 lbs

Product Details

Assembly RequiredYes
TypeAccessories
ColorBlack
StyleDog Kennel
MaterialFabric
DescriptionDog Kennel Shade Cover
Package Quantity1
Manufacturers Part NumberDKSC
BrandTarter Farm & Ranch

Warranty

Warranty1 yr