Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB3077580

MPN #: K00464

Manitowoc Luminice II Growth Inhibitor Kit for Indigo NXT Models

Product Description
Manitowoc Luminice II Virus and Bacteria Inhibitor

Features:
  • For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs
  • Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma)
  • Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine
  • Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process.
  • Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by the board and is fully integrated with the EasyTouch® Display
  • Easy to Use - no chemicals to add or maintain. Only a simple UV bulb change is recommended once a year to maintain effectiveness. Note: Indigo NXT provides a sanitation icon in the EasyTouch® Display that changes from blue to red when it's time to change the bulb.


PRICE
$739.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width2-9/16 in
Height4-5/16 in

Product Details

TypeAccessory
Manufacturers Part NumberK00464
For Use WithIndigo NXT Models
BrandManitowoc