Manitowoc Ice URP0140A NEO Undercounter Ice Maker, Air-Cooled, Regular Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice URP0140A NEO Undercounter Ice Maker, Air-Cooled, Regular Cube, Built-In Filtration
The Manitowoc Ice URP0140A Neo is an undercounter, self-contained regular cube ice maker. Producing up to 130 lbs of regular cubes per day and stores 90 lbs, this unit fits right where you need it and produces more ice with less water and less energy.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc Ice URP0140A Neo is an undercounter, self-contained regular cube ice maker. Producing up to 130 lbs of regular cubes per day and stores 90 lbs, this unit fits right where you need it and produces more ice with less water and less energy.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,185.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 153 lbs |
| Pounds of Ice per 24 Hours | 130 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Regular Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | URP0140A |
| Kilowatts per 100 lbs | 7.25 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |