Aleco® Luxe Collection Strip Door Kit, HTP Black MaxBullet, 4'W x 7'H, Pinstripe
Write a Review
|
Questions & Answers (0)
Product Description
Transform your entrance with a contemporary twist on a timeless solution. Luxe Collection by Aleco® is crafted from high-quality materials, combining durability with aesthetic appeal. The vertical lines of the pinstripe design create a sleek and elongated visual effect that enhances the door's presence. Crafted with precision, this door combines both aesthetic allure and functionality, seamlessly dividing spaces while maintaining an open, airy feel. Its smooth finish and unique texture catch the light, offering a touch of tailored refinement. Perfect for upscale interiors, this door is a statement piece that balances minimalism with luxury.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 84 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Easy Installation with MaxBullet Mounting System |
| Material | Vinyl |
| Color | Clear Pinstripe |
| Manufacturers Part Number | 456497 |
| Brand | Aleco |