This industrial grade cart offers a generous work surface with plenty of space that suits a variety of needs; ideal for food service applications. Molded plastic shelves and legs won't stain, scratch, dent or rust. Rolls smoothly with ball-bearing swivel casters (2 with locking brake). Assembles easily. Made in USA. Lifetime Limited Warranty!
Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 35-1/4"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/4 in |
| Width | 18 in |
| Height | 35-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 22-1/2 in |
| Shelf Size | 32 x 18 |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Black |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | EC21-B |
| Brand | Luxor |