Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WB251944GY

MPN #: WT42GYC2-B

Luxor Garage Shop Utility Cart w/Cabinet, 250 lb. Capacity, 24"L x 18"W x 42-1/2"H, Gray

Product Description
Versatile cart is constructed from an engineered thermoplastic resin that's easy to clean and won't chip, crack, rust or peel. 1-1/2" thick shelves with textured surface and ¼" safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4" swivel ball bearing casters, two with brakes. Made in the USA. Assembles easily.

Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23"L x 16¾"W x 17"H.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height42-1/2 in
Weight Capacity250 lbs
Wheel Diameter4 in
Shelf Clearance16-1/2 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeFlat with Lip
ColorBlack
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves3
MaterialPlastic
Manufacturers Part NumberWT42GYC2-B
BrandLuxor