Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Big Joe

Model # :WBB3162098

MPN #: LVE35-189

Big Joe LVE35 Lithium Forklift 3,500 lbs Cap, 189”H Lift, Onboard Single-Phase Charger 120VAC/240VAC

Product Description
The LVE35 Sprint was uniquely designed from the ground up to help companies take maximum advantage of the latest in lithium-ion battery technology at a low cost of ownership.The new Sprint is a 3,500lb capacity three-wheel model that features dual 80v drive motors to deliver exceptional performance and maneuverability.The Sprint comes standard with a single phase 120VAC onboard charger which can be upgraded to 240VAC which willmake deployments far simpler and less expensive than typical electric forklifts and eliminates the need for eye wash stations, mid-lift battery replacement, or regular battery maintenance needed with traditional electric forklifts.

Features:
  • Dual AC drive motors for exceptional maneuverability
  • UL recognized 80v 230AH li-ion battery
  • Onboard 120VAC charger upgradable to 240VAC(15/35amp)
  • Run time of 4-4.5 hours of continuous operation
  • Opportunity charge at rate of up to 12% every 15 minutes
  • Programmable digital diagnostic display
  • Sideshift functionality for added productivity
  • Dual read steer tires for improved stability
  • Fork Dimensions - 42" Standard and 48" Optional
NOTE: loading dock required for delivery.

PRICE
$51,089.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length111-1/2 in
Width42-1/8 in
Height88-3/16 in
Lowered Height90-11/16 in
Raised Height189 in
Weight Capacity3500 lbs
Weight7645 lbs
Fork Length42 in

Product Details

Battery TypeLithium-Ion
ColorYellow
Wheel TypeSolid Pneumatic
Voltage120/240 V
OperationElectric
Phase1
Manufacturers Part NumberLVE35-189
BrandBig Joe

Warranty

Warranty5 years (Based on 10,000 hours Lithium Battery)