Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609828

MPN #: LWC302515

Hoffman LWC302515 INLINE™ Window Door Encl, Type 12, 300x250x150mm, Steel/LtGray

Product Description
Hoffman LWC302515 INLINE™ Window Door Encl, Type 12, 300x250x150mm, Steel/LtGray

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Features:
  • Flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch
PRICE
$279.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Window Size (M x N)9.80 x 6.25 in
Mounting G x H11.08 x 7.30 in
Panel Size (D x E)11.06 x 9.09 in
A x B x C11-13/16 x 9-13/16 x 5-15/16 in

Product Details

Type4
Conductive Steel PanelLP3025G
MaterialSteel
DescriptionWindow Door Enclosure, Type 12
ColorGray
Manufacturers Part NumberLWC302515
PanelLP3025
BrandHoffman