Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3202009

MPN #: LX005-10

Harrington® LX Mini Lever Chain Hoist, 1/2 Ton Capacity, 10' Lift

Product Description
Harrington's® LX mini puller is lightweight, compact and built to perform. It fits conveniently in a toolbox and will easily handle pulling and moving jobs in many applications including transportation, construction and plumbing.

Features:
  • Durable die-cast aluminum body with steel frame is compact and lightweight
  • Very low headroom design for use in tight spaces
  • Free-chain mechanism allows for quick adjustments
  • Extremely low pulling force is required for operation
  • Weston-style brake is totally enclosed to protect against dirt, dust and rain
  • Single step reduction gear assures load holding performance
  • Load chain guide mechanism permits smooth and quiet guiding of chain
  • Rubber handle grip for ease of use
  • Effortless to transport, install and store
  • Powder-coated body is resistant to corrosion, chipping, fading and wear
Capabilities to Count On:
  • Grade 100, nickel-plated load chain is corrosion and wear resistant
  • Strong hook latches include notched tip
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.21 requirements


PRICE
$499.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width3-11/16 in
Height3-7/8 in
Weight Capacity1000 lbs
Weight7 lbs
Hook Opening7/8 in
Handle Length7-1/8 in
Head Room9-11/16 in
Lift10 ft
Effort to Move Max Weight Capacity62 lbs

Product Details

TypeMini Hoist
ColorSilver
SeriesLX
MaterialAluminum/Steel
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberLX005-10
SuspensionHook
BrandHarrington

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3