Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299797

MPN #: 5623A

CM Hurricane 360° Hand Chain Hoist, 1/2 Ton, 10 Ft. Lift

Product Description
Additional features and benefits include:
  • Standard Load Limiter - For simple, automatic overload protection.
  • Braking Power - Weston-style braking system provides reliable positive load control.
  • Powder Coated Finish - For corrosion protection.
  • Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life.
  • Chain Guide and Stripper - Assures load chain alignment.
  • Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain.
  • Hardened Steel Chain - Alloy steel load chain assures high strength and long wear life.
  • Minimal Maintenance - Easily disassembled, requiring no special tools.
  • Meets ASME B30.16 - And European CE Standard
  • 5-Year Warranty - Against defects in materials and workmanship.


PRICE
$499.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width5-13/16 in
Height5-1/4 in
Weight Capacity1000 lbs
Weight18.5 lbs
Head Room11-13/16 in
Lift10 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorOrange
SeriesHurricane 360
Reeving1
MaterialSteel
Package Quantity1
Manufacturers Part Number5623A
SuspensionHook
BrandCM

Warranty

Warranty5 yr