Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk
Write a Review
|
Questions & Answers (0)
Product Description
Makita® BL1860B-2 18V LXT Lithium-Ion 6.0 Ah Battery 2 Pack
The Makita® 18V LXT® Lithium-Ion battery charges faster and works longer than standard lithium-ion batteries, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The Makita® 6.0Ah battery, model BL1860B, combines more run time (two-times more run time per charge than the Makita® 3.0Ah battery) with a category-leading charge time of only 55 minutes so it spends more time working and less time sitting on the charger. For added convenience, it also features an on-board L.E.D. charge level indicator to monitor battery charge.
Makita® 18V Lithium-Ion batteries resist self-discharge so they're ready for use even after long periods of storage. The Makita® Rapid Optimum Charger (sold separately) is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. In addition, the Charger has a built-in fan to cool the battery for faster and more efficient charging, even in hot weather conditions.
Note that model BL1860B-2 is a two-pack and includes (2) 18V LXT® Lithium-Ion 6.0Ah batteries.
The Makita® 18V LXT® Lithium-Ion battery charges faster and works longer than standard lithium-ion batteries, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The Makita® 6.0Ah battery, model BL1860B, combines more run time (two-times more run time per charge than the Makita® 3.0Ah battery) with a category-leading charge time of only 55 minutes so it spends more time working and less time sitting on the charger. For added convenience, it also features an on-board L.E.D. charge level indicator to monitor battery charge.
Makita® 18V Lithium-Ion batteries resist self-discharge so they're ready for use even after long periods of storage. The Makita® Rapid Optimum Charger (sold separately) is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. In addition, the Charger has a built-in fan to cool the battery for faster and more efficient charging, even in hot weather conditions.
Note that model BL1860B-2 is a two-pack and includes (2) 18V LXT® Lithium-Ion 6.0Ah batteries.
PRICE
$379.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 6 A |
| Series | LXT® |
| For Use With | Makita 18V LXT Cordless Tools |
| Battery System | LXT® |
| Number of Batteries | 2 |
| Voltage | 18 V |
| Package Quantity | 2 |
| Manufacturers Part Number | BL1860B-2 |
| Battery Amp Hours | 6.0 Ah |
| Charger Included | No |
| Brand | Makita |
Warranty
| Warranty | 3 yr |