Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB940241

MPN #: 48-11-2440

Milwaukee® 48-11-2440 12V Li-Ion M12 Battery 4Ah Extended Capacity

Product Description
Milwaukee® 48-11-2440 M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12TM REDLITHIUMTM XC 4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.

Features:
  • REDLINKTM Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12TM cordless power tools
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width2-5/8 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage4 A
SeriesM12™
For Use WithMilwaukee M12 Cordless Tools
Batteries IncludedYes
Battery SystemM12™
Number of Batteries1
Voltage12 V
DescriptionExtended Capacity Battery
Package Quantity1
Manufacturers Part Number48-11-2440
Battery Amp Hours4.0 Ah
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty3 yr