Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB700182

MPN #: DCB609-2

DeWalt® DCB609-2 20/60V Li-Ion Flexvolt Battery 9Ah Extended Capacity 2Pk

Product Description
The DEWALT DCB609 FLEXVOLT Battery pack changes voltage when you change tools. It Powers a new line of 60-Volt MAX Brushless tools and 120-Volt MAX Brushless tools. This pack is also backwards compatible with 20-Volt MAX tools and chargers.

Features:
  • 180 Watt Hours of energy in each battery pack (360 Watt Hours combined)
  • 9.0 Ah capacity when used in a 20V MAX* tool
  • Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools
  • 6X the runtime compared to DCB201 1.5Ah Battery
  • Compatible with 20V MAX*, 60V MAX* and 120V MAX* tools
  • LED State of Charge Display


PRICE
$449.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16
Width2-7/8 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage9 A
SeriesFLEXVOLT®
For Use WithDeWALT 20V MAX
Batteries IncludedYes
Battery SystemFLEXVOLT®
Number of Batteries2
Voltage20/60 V
Package Quantity2
Manufacturers Part NumberDCB609-2
Battery Amp Hours9.0 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr