Lyon® Closed Style Front Base For Locker, 18"W x 6"H, Gray, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
Locker rooms take on a neater appearance and become easier to keep clean when you add Lyon pdq closed front bases. Our closed bases help seal off the bottom of a locker preventing things from piling up under them. We proudly manufacture these front bases in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use. Each package includes 24 front bases.
FEATURES AND ASSEMBLY
Lyon makes the pdq closed front bases from heavy-duty steel. We designed the front base to work with all Lyon standard steel lockers with 6-inch-high legs. Choose the base size to match your locker frame width. Front bases are available in either 12 or 15-inch-widths. Quickly attach the closed front bases without either tools or hardware. Each base installs by snapping into place between the legs on the front of a metal locker. Keep in mind that each locker frame will require its own front base when planning out a row of lockers.
PDQ ACCESSORIES
Lyon's pdq closed front bases are also part of the Lyon PDQ locker program. We offer these basses in the same 10 finishes to match the PDQ lockers that can ship faster than our made to order lockers. Complete the look of your locker project by adding a Closed End Base to the each end of your locker row. Adding these bases will also prevent items from rolling under the side of your locker. Together with the front bases, you'll give your lockers a clean and finished look.
FEATURES AND ASSEMBLY
Lyon makes the pdq closed front bases from heavy-duty steel. We designed the front base to work with all Lyon standard steel lockers with 6-inch-high legs. Choose the base size to match your locker frame width. Front bases are available in either 12 or 15-inch-widths. Quickly attach the closed front bases without either tools or hardware. Each base installs by snapping into place between the legs on the front of a metal locker. Keep in mind that each locker frame will require its own front base when planning out a row of lockers.
PDQ ACCESSORIES
Lyon's pdq closed front bases are also part of the Lyon PDQ locker program. We offer these basses in the same 10 finishes to match the PDQ lockers that can ship faster than our made to order lockers. Complete the look of your locker project by adding a Closed End Base to the each end of your locker row. Adding these bases will also prevent items from rolling under the side of your locker. Together with the front bases, you'll give your lockers a clean and finished look.
PRICE
$20.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 6 in |
| Gauge | 20 ga |
Product Details
| Type | Front Base |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 7G5802-1 |
| Brand | Lyon |
Warranty
| Warranty | Life of the product to original purchaser yr |