Lyon® Heavy Duty Combination Storage Cabinet, 14 Gauge, 36"W x 24"D x 82"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Heavy Duty Storage Cabinets
Combination Cabinet
This combination cabinet provides hanging garment storage on a coat rod along with adjustable shelf storage. Extra heavy duty construction features all-welded 14 gauge steel to give these cabinets excellent security and extended service life. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.
Storage cabinet doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure.
Height includes 4"H legs (7 gauge steel) that make cabinets forkliftable. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.
Combination Cabinet
This combination cabinet provides hanging garment storage on a coat rod along with adjustable shelf storage. Extra heavy duty construction features all-welded 14 gauge steel to give these cabinets excellent security and extended service life. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.
Storage cabinet doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure.
Height includes 4"H legs (7 gauge steel) that make cabinets forkliftable. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.
PRICE
$2,269.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 82 in |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Combination Cabinet |
| Shelf Capacity | 1450 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | DD1121 |
| Number of Fixed Shelves | 2 |
| Base Type | Forkliftable Legs |
| Brand | Lyon |