American Furniture Classics 724-10 Wood Gun Storage Cabinet, 10 Long Guns
Write a Review
|
Questions & Answers (0)
Product Description
This 10-gun fully locking cabinet is richly finished solid wood and wood veneers for long-lasting great looks. This cabinet displays most 52 inch scoped rifles as well as double barreled shotguns. A storage area is provided behind the door. It also features felt-lined barrel rest and butt plate. With medium brown finished classic furniture hardware and solid wood and wood veneers, this cabinet will add class to any room. Ships unassembled. Tempered Glass.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 11 in |
| Height | 62 in |
| Weight | 77 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Gun Storage Cabinet |
| Color | Brown |
| Door Type | Right Hinged Door |
| Style | Gun Cabinet |
| Gun Capacity Range | 6 to 10 |
| Capacity | Up to 10 Guns ft³ |
| Number of Doors | 1 |
| Material | Solid Wood / Wood Veneer |
| Package Quantity | 1 |
| Manufacturers Part Number | 724-10 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |