Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LZRTect

Model # :WBB3197064

MPN #: LWS11000

LZRTect™ Retractable Laser Welding Screen, 15’W x 6’H

Product Description
LZRTect™ provides optimal protection in high-risk laser environments, offering industry-leading defense against diffuse reflections and beam exposure. Engineered for safety-critical applications, it ensures both operator and workspace protection.
Features:
  • Color: Black
  • Mounted on aluminum backing
  • Ideal for laser welding
  • LZRTect™ 6' x 15' Laser Weld Screen
  • Thickness - 0.0225 in. ± 10%
  • Deployment: Standard unit pulls left or right
  • Fabric Weight per Square Yard - 3.25 oz/ft² ± 10%
  • Material: Black silicone coated glass
  • Mounts directly to RWS-MP1 (Mobile Post), RWS-FP1 (Fixed Post) or existing structure
  • Complies with CE & ANSI Z136.7 Standards
  • LZRTect™ Laser Shielding System
  • Rated for maximum irradiance of 250 W/cm²
  • Flexible integration with fixed or retractable curtain systems
  • Durable, flame-retardant material meets safety standards
  • LZRTect™ delivers dependable shielding performance without compromising workflow or visibility


PRICE
$2,715.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Height6 ft
Weight55 lbs
Thickness0.0225
Fabric Weight per Square Yard3.25

Product Details

Assembly RequiredNo
TypeRetractable Laser Welding Screen
ColorBlack
Mounting LocationEither Wall/Column or RWS-MP1/RWS-FP1
MaterialAluminum/Silicone Coated Fibreglass
Package Quantity1
Manufacturers Part NumberLWS11000
BrandLZRTect

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE & ANSI Z136.7