- Color: Black
- Max Irradiance: 250 W/cm²
- Thickness - 0.0225 in. ± 10%
- Material: Black silicone-coated glass fabric
- Attachment: Industrial-grade Velcro adhesive
- LZRTect Additional Safety Seal – 6"W x 72"H
- Fabric Weight per Square Yard - 3.25oz/ft² ± 10%
- Ideal for high-risk laser environments requiring full light-blocking performance and safety compliance
- The LZRTect Additional Safety Seal is designed to cover the gap between the roller tube and the screen, enhancing containment and operator protection in laser environments
- This seal ensures continuous shielding along the curtain edge
LZRTect Additional Safety Seal, 6"W x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6" |
| Height | 6 ft |
| Weight | 5 lbs |
| Thickness | 0.0225 |
| Fabric Weight per Square Yard | 3.25 |
Product Details
| Assembly Required | No |
| Type | Safety Seal |
| Color | Black |
| Mounting Location | To Lzrtect Aluminum Backing & Brackets |
| Material | Silicone Coated Fibreglass |
| Package Quantity | 1 |
| Manufacturers Part Number | LWS-SS2 |
| Brand | LZRTect |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI Z136 |