Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890622

MPN #: LZSG8WSLK

Elkay LZSG8WSLK ezH2O Bottle Filling Station, Single ADA Cooler, Refrig, Filtered, Light Gray

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.1 GPM.
  • High-performance compressor and insulation reduce energy consumption. GreenSpec listed and badged to demonstrate a commitment to sustainability.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • Rated for indoor use.
PRICE
$2,259.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height38-5/8 in

Product Details

RefrigeratedYes
Bottle Filling ActivationSensor
Chilling Capacity8 gal/hr
ColorGray
Water Refilling Stations1
Hertz60 Hz
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerFlexible Bubbler
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberLZSG8WSLK
FilterYes
Installation TypeOn Wall
Vandal ResistantNo
Cooler/Fountain ActivationEasy-Touch Push Bars
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes