Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890576

MPN #: LZSTLDDWSVRSK

Elkay LZSTLDDWSVRSK EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrig, Filtered, VR Bub, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.
PRICE
$2,185.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth19 in
Height39-1/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
Bottle CounterYes
ColorSilver
Filter Capacity Gallons3000 gal
SeriesEZH2O
Hertz60 Hz
Contaminants Reduced Lead, Chlorine Taste & Odor, Particulates
Number of Stations2
Voltage115 V
Vandal Resistant BubblerYes
MaterialStainless Steel
Manufacturers Part NumberLZSTLDDWSVRSK
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationPush Bar
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes