Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957723

MPN #: LZWSM8K

Elkay LZWSM8K ezH2O 8 GPH Filtered In-Wall Recessed Water Bottle Filling Stations

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
PRICE
$2,739.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth2-7/8 in
Height40-13/16 in

Product Details

For Use WithEDFP214, EDFP217 Non-Refrigerated Units
Number of Stations1
Vandal Resistant BubblerNo
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations0
Manufacturers Part NumberLZWSM8K
FilterIncluded
Installation TypeIn-Wall
Indoor/OutdoorIndoor
BrandElkay
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationNo