Marathon Air Compressor Motor, 5 HP, 3450 RPM, 230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Air Compressor Motor, Capacitor Start Capacitor Run, 5 hp, 3450 rpm, 1 speed, 230v, ODP, 19.6 amp, Clockwise/Counterclockwise, BALL/BALL bearings
PRICE
$745.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 |
| Shaft Diameter | 0.63 |
Product Details
| RPM | 3450 rpm |
| Efficiency | 81.6 |
| Horsepower | 5 HP |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | Clockwise/Counterclockwise ° |
| Thermal Protection | MAN |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 19.6 A |
| Manufacturers Part Number | 9038B |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |