Harloff M-Series Four Drawer Procedure Cart with Standard Key Lock, Mauve
Write a Review
|
Questions & Answers (0)
Product Description
This four drawer M-Series Procedure Cart is constructed from heavy-duty steel and offers 24" of vertical drawer space. The cart features a standard key lock, (4) industry best rolling Tente® casters, full extension drawer slides and comes with a 12 year warranty.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
*Please note that Hammertone Red, Purple, Mauve & Pink are SPECIAL COLORS and if products are ordered in a special color they can not be returned.
PRICE
$1,799.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 36-3/4 in |
| Height | 37-1/4 in |
| Wheel Diameter | 5 in |
| Drawer Dimensions | 24.5" W x 17" D |
Product Details
| Assembly Required | No |
| Lock Type | Key Lock |
| Type | Acute Care Cart |
| Drawer Configuration | (2) 3",(1) 6",(1) 12" |
| Color | Mauve |
| Series | M-Series |
| Caster Type | 1 Steering & 2 Braking |
| Number of Drawers | 4 |
| For Use With | Medical Storage |
| Wheel Type | Caster |
| Style | Emergency Cart |
| Material | Steel |
| Manufacturers Part Number | MDS3024K14 |
| Top Material | Antimicrobial Plastic |
| Brand | Harloff |
Warranty
| Warranty | 12 Limited |