Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083953

MPN #: MDS3030E06-ANS3

Harloff M-Series Tall Anesthesia Cart,6 Drawers & E Lock,47-5/8"W x 22"L x 66-3/4"H,Burgundy

Product Description
This M-Series cart for anesthesiology supplies has the optimal cart, accessory and drawer configuration ideal for holding your anesthesia and sedation equipment. This cart includes the Harloff's MD30-ANS3 Anesthesia Package which features a back rail, tilt bin, waste container, Sharps container, catheter box, tape dispenser, wire basket, side rails and drawer dividers. The anesthesia cart is constructed with full extension drawer slides, premium casters, protective bumpers and 30" of customizable, vertical drawer space. This comprehensive setup keeps your essential medications, supplies and respiratory support hardware near to every anesthesiologist.This M-Series cart for anesthesiology is designed and built to meet the requirements of today's healthcare market. Ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top makes things easier for your staff and supports your infection control initiatives. M-Series carts offer you choices. The MDS3030E06+MD30-ANS3 replaces the Classic model 7456E.

Construction
  • Sturdy, uni-body steel construction
Features
  • Choice of lock options Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Industry only fully curved protective bumper
  • Ergonomic side push handles can be mounted on either side
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Antimicrobial plastic top, removable
  • Fully customizable drawer configurations
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Latex free
  • 12-Year Manufacturer's Warranty
  • 1-Year Limited Warranty on any bought-out parts
Accessories Included
  • 3-Tier Back Rail (MD30-RBR3)
  • (3) 12" Side Rails (SIDERAIL12)
  • 5-Compartment Tilt Bin w/Rail Clips (TILTBIN5RC)
  • Plastic Waste Container (MD-3GALWASTEDM)
  • Sharps Container w/Wire Holder (MD-SHARPS-RC)
  • Catheter Box w/Rail Clip (CATHBOX18RC)
  • Large Utility Basket (BASKET3RC)
  • Tape and Label Dispenser w/Rail Clips (LABELDISP)
  • (1) Basic 6" Drawer Divider (MD30-DIV6-B)
  • (2) Standard 3"Drawer Divider with Tray (MD30-TRAYDIV3-S)
Drawer Configuration
  • Three 3" drawers (7.6 cm)
  • Two 6" drawers (15.2 cm)
  • One 9" drawer (22.7 cm)
Internal Drawer Dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall Cart Dimensions
  • 66.75" H x 47.625" W x 22" D (169.5 cm H x 121 cm W x 55.9 cm D)
  • Cart weight: 224 lbs (101.6 kg)
  • Approximate shipping weight: 263 lbs (119.3 kg)
  • Approximate Shipping Dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$4,099.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width47-5/8 in
Depth22
Height66-3/4 in
Weight224 lbs
Wheel Diameter5 in
Drawer Dimensions24-1/2" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypeAcute Care Cart
Drawer Configuration(3) 3",(2) 6",(1) 9"
ColorBurgundy
SeriesM-series
Caster Type1 Steering & 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleAnesthesia Cart
MaterialSteel
Manufacturers Part NumberMDS3030E06-ANS3
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited