Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
M10 x 1.5 - Hex Nut - 304 Stainless Steel - DIN 934 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M10 x 1.5 |
| Unit of Measurement | Metric |
Product Details
| Type | Hex Nut |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSN10 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 934 |