Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB700189

MPN #: XDT13Z

Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only)

Product Description
Makita® is the innovation leader in brushless motor technology, and the 18V LXT® Brushless Impact Driver (XDT13Z, tool only) combines power and run-time for a full range of fastening tasks. The efficient Makita® BL™ Brushless Motor is electronically controlled and engineered for longer run time, increased power and speed, and longer tool life.

Features:
  • BL™ Brushless Motor delivers 1,500 in.lbs. of Max Torque
  • Variable speed (0-3,400 RPM & 0-3,600 IPM) for a wide range of fastening applications
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
  • Efficient BL™ Brushless Motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Compact and ergonomic design at only 5" long
  • Weighs only 3.3 lbs. with battery (battery not included) for reduced operator fatigue
  • Convenient 1/4" hex chuck for quick bit changes
  • Built-in dual L.E.D. lights illuminate the work area
  • Rubberized soft grip provides increased comfort on the job
  • Convenient one-touch 1/4" hex chuck for quick bit changes
  • All aluminum gear housing for increased job site durability
  • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
  • Makita's proprietary hammer and anvil impact mechanism is manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Compatible with Makita® 18V Lithium-Ion batteries with a Star symbol
  • 3-year limited warranty
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque170 ft-lbs lb-in

Product Details

Battery TypeLithium-Ion
Voltage18 V
Manufacturers Part NumberXDT13Z
Anvil Type1/4" Hex
Batteries IncludedNo
BrandMakita
Speed0- 3,400 rpm

Warranty

Warranty3 yr