Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :T9FB570001

MPN #: 1201250

M12 x 1.25 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M12 x 1.25 D5 Taper Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$12.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM12 x 1.25 in
Tap SizeM12
Metric SizeM12
Pitch1.25 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number1201250
D LimitD5
ChamferTaper