Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :T9FB570140

MPN #: 1201753

ISO Metric HSS Import Hand Tap Set of 3, M12 x 1.75 Taper, Plug & Bottoming Chamfer

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M12 x 1.75 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM12 x 1.75 in
Tap SizeM12
Metric SizeM12
Pitch1.75 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number1201753
D LimitD6
ChamferTaper, Plug, Bottoming Set