NMC M58RB Security Sign, No Trespassing, 10" X 14", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Alert visitors of important security policies.
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | No Trespassing |
| Color | B974675 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M58RB |
| Brand | Accuform |