Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786629

MPN #: 2927-22

Milwaukee® M18 FUEL™ RINGER™ Roll Groover For 1-1/4" - 4" Sch. 40, 6" Sch. 10

Product Description
Our M18 FUEL™ RINGER™ Roll Groover for 1-1/4" - 4" Sch 10/40, 6" Sch 10 is the industry's first cordless Roll Groover, designed to optimize the productivity of on-site grooving. Delivering on the fastest setup and unparalleled portability, the M18 FUEL™ RINGER™ enables operators to work where it's most convenient without the limitations of a cord. Driven by the power of M18 FUEL™, the RINGER™ eliminates the strain of traditional grooving, enabling sprinkler fitters the ability to work efficiently anywhere, even at the point of installation. With runtime up to 50 2.5" Sch 10 grooves per charge, the M18 FUEL™ RINGER™ stands up to the demands of a day on the jobsite. The easy-to-use groove controls enable the operator to simply select pipe material, size, and schedule to control groove depth. The groove depth offset control also provides the ability to adjust groove depth to the tolerance of a specific pipe batch, eliminating ratcheting & cranking, reducing guess and check, and enabling hands-free operation – making the M18 FUEL™ RINGER™ the easiest way to groove on-site.

Features:
  • Easiest Transportation for Maximum Productivity
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity
  • POWERSTATE™ brushless motor provides more power, more run-time, and longer life
Includes:
  • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack
  • M18™ & M12™ Rapid Charger


PRICE
$4,050.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size1-1/4" - 4"

Product Details

Manufacturers Part Number2927-22
Package Quantity1
DescriptionRoll Groover
BrandMilwaukee