Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB3195297

MPN #: 2773-20L

Milwaukee Tool M18™ FORCE LOGIC™ Long Throw Press Tool Kit

Product Description

Our M18™ FORCE LOGIC™ Long Throw Press Tool Kit is the smallest, most intelligent extended length press tool on the market. An adjustable stroke length delivers optimized cycle time on 1 1/2" – 2" Grinnell stainless steel press connections. The press tool's in-line design offers unrivaled access for navigating around installed pipes, while also delivering on the highest level of press accuracy and reliability. Utilizing REDLINK™ Intelligence, the plumbing press tool features auto-cycle and pre-press battery checks to prevent partial presses and provide you peace of mind. A green LED indicator on the tool visually indicates both a completed press cycle and when calibration is needed. The cordless press tool will operate 50,000 cycles before calibration is needed, delivering the longest calibration interval in the industry and keeping the tool on the job to maximize your return on investment. Powered by the MILWAUKEE® M18™ REDLITHIUM™ Battery Pack, this is the only press system where you can Cut, Fasten and Connect on one system.

PRICE
$3,815.99

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy