Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3773696

MPN #: 49-16-2662R

Milwaukee 1/4" to 1-1/8" RLS® Press Jaw Kit for M18™ FORCE LOGIC™ Press Tools

Product Description

Milwaukee 1/4" to 1-1/8" RLS® Press Jaw Kit for M18™ FORCE LOGIC™ Press Tools

PRICE
$2,414.99

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width13-1/2 in
Weight36.7 lbs
Jaw Size1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1-1/8" in

Product Details

TypePressing Tool Kit
Includes1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1-1/8" Press Jaw
Pipe/Tube Capacity1/4" to 1-1/8"
Manufacturers Part Number49-16-2662R
Jaws IncludedYes
BrandMilwaukee

Warranty

Warranty2