Model # :WBB395821
MPN #: M2075D9318
M20X75 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc, Pkg of 40
Write a Review
|
Questions & Answers (0)
Product Description
M20X75 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 mm |
| Size | M20 x 2.50 |
| Head | Hex |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 40 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | M2075D9318 |
| Full or Partial Thread | Partial |
| Grade | Class 8.8 |
Compliance & Certifications
| Certifications | DIN 931 |