Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :T9FB1958094

MPN #: M24-A

Ken Forging M24-A - Eyebolt - Metric - Shoulder Pattern - M24 x 3.00 - Short Shank - Made In USA

Product Description
Ken Forging M24-A - Metric Eyebolt - Shoulder Pattern - M24 x 3.00 - Short Shank

Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$67.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
67.95
Buy 100+ units
72.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM24 x 3.00 in
Rated Weight Capacity8470 lbs
Eye Outside Dimension90.4mm
Shank Length48mm in
Eye Inside Dimension46mm

Product Details

Country of OriginMade in USA
Manufacturers Part NumberM24-A
PatternShoulder
BrandKen Forging