Ken Forging M8 - Eyebolt - Metric - Shoulder Pattern - M8 x 1.25 - Made In USA
|
Questions & Answers (0)
Product Description
Ken Forging M8 - Metric Eyebolt - Shoulder Pattern - M8 x 1.25
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M8 x 1.25 in |
| Rated Weight Capacity | 1110 lbs |
| Eye Outside Dimension | 43mm |
| Shank Length | 31.7mm in |
| Eye Inside Dimension | 25mm |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | M8 |
| Pattern | Shoulder |
| Brand | Ken Forging |