NMC M249P Sign, First Aid, 7" X 10", White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Quickly identify the locations of First Aid Kits in the event of an emergency.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | First Aid |
| Color | B974880 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M249P |
| Brand | Accuform |