Turbo Air M3 Series Reach In Freezer, 6 Solid Half Doors, 72 Cu. Ft., Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Top mount compressor ensures high efficiency and performance. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Freezer offers -10 to 0°F temperature. NSF approved. ISO 9001 & CEC certified. Energy star product. 77-13/16"W x 28-7/16"D x 78"H Overall Dimensions.
PROMOTIONAL PRICE
$11,249.10was $12499.00
Save $1249.90 (10%)
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 32-1/2 in |
| Height | 78-3/4 in |
| Weight | 644 lbs |
| Interior Height | 54-1/4 in |
| Cord Length | 9 ft |
| Interior Depth | 26-1/2 in |
| Interior Width | 73-3/4 in |
Product Details
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Material | Steel |
| Number of Shelves | 4 |
| Phase | 1 |
| Manufacturers Part Number | M3F72-6-N |
| Brand | Turbo Air |
| Type | Reach In Freezer |
| Shelf Type | Heavy Duty, Polyurethane Coated Wire Shelves |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 10 A |
| Series | M3 Series |
| Hertz | 60 Hz |
| Handle Type | Recessed |
| Temperature Range | -10 To 0 °F |
| Capacity | 72 ft³ |
| Number of Doors | 6 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Digital |
| Refrigerant Type | R-134a |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |
Compliance & Certifications
| Energy Star Certified | Yes |