True® T-Series Refrigerator/Freezer Reach-In 2 Section - 54-1/8"W x 29-1/2"D x 78-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator/Freezer, Reach-in, two-section, refrigerator & freezer, (6)shelves, stainless steel front & aluminum ends exterior, white anodized aluminum interior with 300 stainless steel floor, (2)s/s doors with locks, (2) exterior mounted digital temperature monitors, 4" casters, 1/3HP refrigerator, 1/2HP freezer, 115/208-230/60/1-ph, NEMA 14-20P, 16.0 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$13,499.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-1/2 in |
| Height | 78-3/8 in |
Product Details
| Body Color Family | White |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Defrost Type | Cycle |
| Number of Shelves | 1 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | T-49DT |
| Brand | True |
| Type | Reach In |
| Shelf Type | Wire |
| Horsepower | 1/3R 1/2F HP |
| Amperage | 1.4 A |
| Hertz | 208-230601-ph, Hz |
| Handle Type | Recessed Handle |
| Capacity | 41.6 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V AC/60 Hz V |
| Watts | 115 W |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| NEMA | 14-20P |