M3 x 0.5 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$15.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 mm |
| Size | M3 x 0.5 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Type | Machine Screw |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSP03010 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 7985 |